Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3143024

MPN #: HUE454-9P-HG

Hallowell® 9-Tier 9 Door Uniform Exchange Locker, 24"W x 15"D x 84"H, Dark Gray, Assembled

Product Description
The industry standard in uniform distribution systems, Hallowell® Uniform Exchange Lockers are practical, efficient and an innovative solution to uniform handling. Available in 5 distinct models to meet your specific needs.

Features:
  • Material : Cold Rolled Sheet Steel
  • BODY CONSTRUCTION: 24 gauge, backs perforated for ventilation, galvannealed bottoms
  • BODY STYLES: Full and half height hanging uniform lockers, 9 person folded uniform exchange lockers, 8 person hanging uniform exchange locker, soiled uniform locker
  • DOOR: User doors are 20 gauge (louvered at 8 and 9 Person)
  • HINGES: 5 knuckle
  • FRAME: Master door frame is 16 gauge
  • LATCHING: Master Door: Multi-point with industry standard key lock
  • USER DOORS: Single-point turn latch for padlocks (locks not included)
  • COAT RODS: Standard for full and half height hanging uniform lockers and 8-Person exchange lockers
  • All uniform exchange lockers ship fully-assembled
  • 8 and 9 Person models are also available with keyed cam locks and built-in combination locks for patron doors (production only).
  • Padlock (Not Included)


PRICE
$1,089.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth15 in
Height84 in
Compartment Width18-1/8 in
Compartment Depth14 in
Compartment Height8-3/4 in
Inside Width18-1/8 in
Inside Depth14 in
Inside Height8-3/4 in
Weight222 lbs
Opening Width18-1/8 in
Door Gauge20 ga
Gauge16 ga
Opening Height8-3/4 in

Product Details

Lock TypePadlock Hasp
Door TypeLouvered
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberHUE454-9P-HG
BrandHallowell
TypeFolded Garment Locker
ColorDark Gray
Tier Type9-Person
Configuration1 Wide
Style9 Person
Number of Doors9
Number of Compartments9

Warranty

Warranty2 yr