Penco® Vanguard 3-Tier 9 Door Locker, Recessed Handle, 36"W x 12"D x 78"H, Tan, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Penco Lockers with Recessed Handle - Assembled Ensures secure, reliable and quiet use. All door openings feature spot welding for rigidity and louvers for ventilation. Continuous door strike ensures secure closure and strikes feature rubber padding to dampen closing noise. 5 knuckle hinges for strength. Legs add 6" to height. Triple Tier Lockers feature a stainless steel recessed handle that provides a smooth, catch-free front and protects padlocks from tampering. Latching channels have nylon glides to reduce sound when opening or closing. The lockers have 2-point latching (top and bottom).It's recommended to anchor lockers to floor and/or wall for safety. Powder coat finish. Assembled lockers are non-returnable. Specify color suffix: Gray (GY) or Champagne (CA).
PRICE
$869.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 12 in |
| Compartment Height | 24 in |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Tan |
| Series | Vanguard Recessed |
| Tier Type | Triple Tier |
| Configuration | 3 Wide |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 9 |
| Manufacturers Part Number | 68333R073-SU |
| Brand | Penco |