AIGNEP Union, 60040-6, 6mm Tube, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant 316 Stainless Steel.
PRICE
$25.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 6mm in |
| Thread | Metric |
| Tube Size | 6mm in |
Product Details
| Body Material | Stainless Steel |
| Description | Union |
| Manufacturers Part Number | 60040-6 |
| Brand | Aignep USA |