Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1223049

MPN #: 85040-05-04

AIGNEP Union Connnector, 85040-05-04, 5/16" Tube x 1/4" Tube, Composite Body - Pkg Qty 10

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.

PRICE
$20.60  Sold in packages of 10 / $2.06 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ThreadInch

Product Details

Manufacturers Part Number85040-05-04
Body MaterialComposite
DescriptionUnion Connnector
BrandAignep USA