Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1223055

MPN #: 89130-05

AIGNEP Union Elbow, 89130-05, 5/16"Tube, Metallic Collet - Pkg Qty 10

Product Description
AIGNEP Union Elbow, 89130-05, 5/16"Tube, Metallic Collet Quick Installation. Completely Reusable. Easy Connect & Disconnect. Corrosion Resistant Nickel Plated Brass Release Collet.

PRICE
$55.40  Sold in packages of 10 / $5.54 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ThreadInch
Tube Size5/16 in

Product Details

Manufacturers Part Number89130-05
Body MaterialMetallic Release Collet
DescriptionUnion Elbow
BrandAignep USA