Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1223152

MPN #: 55230-10

AIGNEP Union Tee, 55230-10, 10mm Tube, Composite Body - Pkg Qty 10

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.

PRICE
$38.20  Sold in packages of 10 / $3.82 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter10mm in
ThreadMetric
Tube Size10mm in

Product Details

Body MaterialComposite
DescriptionUnion Tee
Manufacturers Part Number55230-10
BrandAignep USA