Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1223217

MPN #: 85310-06

AIGNEP Union Y, 85310-06, 3/8" Tube, Composite Body - Pkg Qty 10

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.

PRICE
$37.40  Sold in packages of 10 / $3.74 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter3/8 in
ThreadInch
Tube Size3/8 in

Product Details

Body MaterialComposite
DescriptionUnion Y
Manufacturers Part Number85310-06
BrandAignep USA