Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bulwark

Model # :WBB1612865

MPN #: KEL2LBRGXL

Bulwark® Unisex Excel Flame-Resistant Lab Coat, 7 oz., Light Blue, Cotton, XL

Product Description
Features:
  • Model KEL2
  • Lab Coat - EXCEL FR®
  • 7 oz.
  • Light Blue
  • Button-front closure
  • Lapel collar
  • Hemmed sleeve ends
  • Side vent openings
  • This flame-resistant garment meets the requirements of EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing - General requirements; And IEC 61482-2:2009, Live working - Protective clothing against the thermal hazards of an electric arc


PRICE
$81.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-1/2 in
SizeXL

Product Details

TypeLab Coat
ColorBlue
StyleKEL2
Closure TypeButton Front
MaterialFlame-resistant Cotton
Front ClosureButton-Front
DescriptionUnisex Flame Resistant Cotton Lab Coat
GenderUnisex
Package Quantity1
Manufacturers Part NumberKEL2LBRGXL
Pockets3
Primary UseLaboratory
BrandBulwark

Compliance & Certifications

CertificationsEN ISO 11612:2008, EN 340:2003, IEC 61482-2:2009