Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909766

MPN #: VEBM3554T-5D

Baldor-Reliance Unit Handling Motor, VEBM3554T-5D, 3 PH, 1.5 HP, 575 V, 1760 RPM, TEFC, 145TC Frame

Product Description
Baldor-Reliance's line of Unit handling motors are designed for a wide variety of applications in baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door openers. These motors are available from stock in ratings of ½ HP thru 10HP (56 thru 215T frames) with or without Dodge D-Series brakes. Features include an oversized top mounted conduit box on 56 & 140T frames that provide easy access for making connections. Footed frames include slotted feet for easy mounting.

Features
  • UL/CSA recognized and CE certified
  • Dodge D Series brakes are spring set
  • Brakes are single phase with built-in rectifier to DC
  • Brakes have a manual release lever
  • 56-140 frames have low profile F3 top-mounted conduit box
  • D series brake motors can be universally mounted
  • Inverter ready
  • 143-145TY and 143-145TYC frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors
  • 2 year warranty
Application(s)
  • Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.
PRICE
$2,429.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6205
Dimension C17.35 in

Product Details

Power Factor73
KVA CodeL
Motor RPM 60 Hertz1760 rpm
Phase3
Manufacturers Part NumberVEBM3554T-5D
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1760 rpm
TypeUnit Handling Motor
Insulation ClassF
Horsepower1-1/2 HP
Frame145TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency86.5
Full Load Amps1.8 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number35X050M887G1
DOE Code010A