Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB869054

MPN #: Y465

Marathon Motors Multi-Speed Motor, Y465, 145TTDR5701, 1 - 1/4HP, 1800/900RPM, 460V, 3PH

Product Description
Commercial and industrial fans, blowers, pumps, and other machinery that have variable torque characteristics. Prolonged use at low speed can result in significant energy saving. Dripproof motors are intended for use in environments that are relatively clean and dry.

PRICE
$1,239.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight42 lbs
Opposite End Bearing SizeBall
Drive End Bearing Size6205

Product Details

Catalog NumberY465
Low Speed Horsepower1/4 HP
KVA CodeK
IP Code22
Motor RPM 60 Hertz1800 rpm
Mounting LocationRigid
Low Speed FL EFF0.565
High Speed Full Efficiency0.795
Phase3
Manufacturers Part NumberY465
EnclosureDP
Low Speed0.187
Bearing Drive EndBall
BrandMarathon Motors
RPM1800/900 rpm
Low Speed RPM900 rpm
High Speed kW0.75 kW
Insulation ClassB
Horsepower1 HP
High Speed Full Load Amps1.5 A
High Speed SF1.15
OrientationHorizontal
Low Speed Full Load Amps0.75 A
Low Speed FL SF1.15
Frame145T
Starting TypeAcross the Line
Enclosure TypeOpen/Drip Proof
Voltage460 V
DutyContinuous
Low Speed Voltage460 V
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
NEMA Design2VT
ULRecognized Construction