Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WB493592

MPN #: RMRT310000

Rubbermaid Roughneck Tote, 32-5/16"L x 20-3/8"W x 16-11/16"H, Dark Indigo Metallic, Polyethylene - Pkg Qty 6

Product Description
Trust the Roughneck™ Storage Box to keep your things secure. The sturdy container can withstand harsh temperatures that go from hot to cold, such as attics and basements. Roughneck™ containers are made with a durable polyethylene material for a lifetime of durability and strength. Tough enough to stack. Sturdy, built-in handles allow for secure carrying. Lid snaps securely to protect contents. Lifetime warranty. Price per each container, sold in carton qty.

PRICE
$245.70  Sold in packages of 6 / $40.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-5/16 in
Width20-3/8 in
Height16-11/16 in
Size (L x W x H)32-5/16 x 20-3/8 x 16-11/16 in
Inside Length24-1/2 in
Inside Width15 in
Inside Height16-1/4 in

Product Details

TypeSnap Lid Storage Container
ColorBlue
SeriesRoughneck Storage Box
StyleSnap Lid Tote
LidYes
Capacity31 ft³
MaterialPolyethylene
Package Quantity6
BrandRubbermaid