- Four (4) Mold on Rubber casters
- Optional Polyethylene tote with a capacity of 200 pounds
- Ideal for ergonomic solutions for maximum efficiency
- Features durable construction for added strength and long life
- Use in industrial applications for optimal results
Vestil Polyethylene Tote, 200 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$409.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-3/4 in |
| Width | 52-1/2 in |
| Height | 41-13/16 in |
| Weight Capacity | 200 lbs |
| Weight | 78 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | Black |
| Material | Polyethylene |
| Manufacturers Part Number | MPT-1 |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |