Universal® 2" Box Bottom Pressboard Hanging Folder, Letter, Standard Green, 25/Box
Write a Review
|
Questions & Answers (0)
Product Description
Universal® Two Inch Box Bottom Pressboard Hanging Folder, Letter, Standard Green, 25/Box
Bulky loads are no problem with this flat bottom design. Sturdy 11 pt. stock delivers long wear. Slotted for 1/3 or 1/5 cut tabs (not included). Hanging File Folder Type: Box Bottom; Size: Letter; Expansion: 2".
Bulky loads are no problem with this flat bottom design. Sturdy 11 pt. stock delivers long wear. Slotted for 1/3 or 1/5 cut tabs (not included). Hanging File Folder Type: Box Bottom; Size: Letter; Expansion: 2".
PRICE
$21.50
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 2 in |
Product Details
| Type | Hanging File Folders |
| Material | Pressboard |
| Package Quantity | 25 Pack |
| Description | 2" Box Bottom Pressboard Hanging Folder, Letter |
| Color | Green |
| Manufacturers Part Number | 14142 |
| Tab Cut | 1/3 or 1/5 Cut |
| Brand | Universal |