Buyers Products Aluminum Tarp Arm Kit works on 14 ft. to 23 ft. dump bodies. It has a 4 spring, cast aluminum housing. The Kit Includes Spring, Spring Pivot, Spring Housing, Lower Arm, Side Tube, Bumper, Corner Joint.
Buyers Universal Aluminum Tarp Arm Kit, 5-Spring - 3016667
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$809.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 ft |
| Width | 10 in |
| Weight | 73 lbs |
Product Details
| Assembly Required | Yes |
| Includes | Spring, Spring Pivot, Spring Housing, Lower Arm, Side Tube, Bumper, Corner Joint |
| Material | Aluminum |
| Description | Universal Aluminum Tarp Arm Kit |
| Color | Silver |
| Manufacturers Part Number | 3016667 |
| For Use With | Buyers Tarp Systems |
| Brand | Buyers Products |