Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WBB3788536

MPN #: 35022

Magliner® Towing Kit For 48" Long Pallet Dolly

Product Description
Maximize efficiency with this Towing Kit designed for 48-inch long Magliner® pallet dollies. Create an efficient tow train system to move multiple loaded dollies at once, reducing trips and improving productivity in your facility.

Features:
  • Maximum towing capacity: Up to three 10-roller dollies (12,000 lbs total)
  • Includes complete hitch system, center cross brace, and all hardware
  • 5 mph maximum towing speed
  • Weight: 15 lbs
  • TPU rollers required for towing operation
Covered by Magliner's® standard 1-year warranty.

PRICE
$315.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Height4 in
Weight15 lbs

Product Details

Assembly RequiredNo
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part Number35022
BrandMagliner