Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WBB3788535

MPN #: 35021

Magliner® Towing Kit For 42" Long Pallet Dolly

Product Description
Optimize your warehouse operations with this Towing Kit designed for 42-inch long Magliner® pallet dollies. Connect multiple loaded pallet dollies to create an efficient tow train, reducing material handling time and improving productivity.

Features:
  • Maximum towing capacity: Up to five 6-roller dollies (10,000 lbs total)
  • Includes complete hitch system, center cross brace, and all hardware
  • 5 mph maximum towing speed
  • Weight: 14.5 lbs
  • TPU rollers required for towing operation
Covered by Magliner's® standard 1-year warranty.

PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Height4 in
Weight14.5 lbs

Product Details

Assembly RequiredNo
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part Number35021
BrandMagliner