Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Winholt Aluminum Universal Cart UNAL-8  8 Shelves, 27"L x 21"W x 67"H, No Lugs

Shown Optional Lug

Winholt Aluminum Universal Cart UNAL-8 8 Shelves, 27"L x 21"W x 67"H, No Lugs

Item #: WBB237164

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $364.95

Save $18.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Universal Cart, Aluminum, 8 Shelves, 21"W x 27"L x 67"H

  • Constructed of all welded aluminum tubing. Will not rust.
  • Recessed shelves hold products more securely.
  • Ideal for holding all sizes of trays, pans. Does not accommodate lugs.
  • Maneuvers on four poly stem casters.

Weights & Dimensions

  • Wheel Diameter 8
  • Height Range 41" to 72"
  • Width 21 in
  • Length 27 in
  • Shelf Spacing 7 in
  • Weight Capacity 800 lbs
  • Height 67 in
  • Length Range 26" to 40"
  • Width Range 20" to 30"

Product Details

  • Assembly Required All-Welded
  • Description Trays, Pans, or Lugs Cart
  • Number of Shelves 8
  • Number of Bins 0
  • Capacity Bin Quantity (Bin Size) 8(26"L x 18"W x 1"H)
  • Brand Winholt
  • Material Aluminum
  • Style 8 High
  • Manufacturers Part Number UNAL-8
  • Wheel Type Polyurethane
  • Color Family Gray

Compliance & Certifications

  • Certifications NSF, USDA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winholt Aluminum Universal Cart UNAL-8  8 Shelves, 27"L x 21"W x 67"H, No Lugs

Winholt Aluminum Universal Cart UNAL-8 8 Shelves, 27"L x 21"W x 67"H, No Lugs

Item #: WBB237164

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant