Universal Container, 30mL, Attached Screwcap, PP, Conical Bottom, Self-Standing, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globe's 30mL screw cap tubes are available in transparent polystyrene (PS) or opaque polypropylene (PP). They are self-standing and feature a conical bottom with skirt.. Dimensions: 25 x 90mm. Polystyrene (PS) tubes come with polypropylene (PP) caps. Polypropylene (PP) tubes come with polyethylene (PE) caps. Non-graduated. Non-Sterile. Spin Rate: Polystyrene: 4000 RPM - Polypropylene: 5000 RPM
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Specimen Container |
| Capacity | 1 oz. (30mL) oz |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 500 |
| Manufacturers Part Number | 109220 |
| Closure | Screw Cap |
| Lid Color Family | Blue |
| Brand | Globe Scientific |