File Folders
Document Size
Material
Tab Position
Tab Cut
Package Quantity
Availability
Free Shipping
Brand
Type
Color
Price
Related Products
Protect your documents and fingers with SafeSHIELD® coated fastener technology-the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Folder: 25 pt. pressboard covers with straight cut tabs (labels sold separately). Two 2" SafeSHIELD® bonded-style coated fasteners in positions no. 1 and 3. Divider: 17 pt. Kraft dividers. 1" SafeSHIELD® coated twin-prong fastener front and back.
Elevate your document organization effortlessly with Smead File Folders. Enjoy quick access to your files, maintaining a tidy setup with this set of expandable file folders in classic manila color. Streamline your filing process, save time, and bring order to your space. Ideal for home, office, or classroom use. Folders contain recycled content. Choose Smead for efficient, reliable, and sustainable document organization-over a century of heritage, craftsmanship, and innovation. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Slide papers into these colorful sleeves to organize projects. Durable poly material is tear and water resistant, easy to clean, and protects contents from dirt and moisture. Open on the top and side with a side tuck flap that locks pages safely inside. Solid color back with clear front for easy viewing of contents. Great for transporting files in and out of the office. Closed on two sides to keep paper and other documents protected and secure. Includes 5 letter size (9.25" W x 11.75" H) poly project jackets. Color assortment includes 1 each of black, blue, green, red and yellow. Larger ...
The flat cardboard slide mailers securely hold slides with or without a cover-glass. They feature an inner finger groove for effortless slide removal along with a cover that opens for viewing. The flat surface area is ideal for labeling or writing any necessary information. They are light-weight and reusable to minimize cost. The 20-place cardboard slide holder contains a numerical index that corresponds to the inner slide compartments. The inside flaps are recessed so that there is no contact or contamination between the slides and the cover when closed. With a 360° hinge, the cover ...
Keep documents safe in this wallet with large flap and elastic cord closure. Made of extra heavy materials with a black rubber gusset sewn in with full perimeter black webbing reinforcements. The extra width of this wallet holds top tab file folders neatly inside without bulging out the side gusset. Expands to 5.25" for extra storage. Durable poly material is tear and water resistant and easy to clean. Larger Quantity Quotes Available. Please call 1-888-978-7759.