SuperTab Fastener Folders protect, store, and organize all of your documents so you can find them again easily. Oversized labeling area is 90% larger than standard fastener folders. You can use larger text or more lines of description, making it even easier to stay organized. Fasteners hold papers securely inside folders and prevent valuable papers from falling out or getting lost. Reinforced 1/3-cut tabs provide extra strength where it's needed most. Two fasteners keep papers secure and in order.
Smead® SuperTab File Folders with Fastener, 1/3 Cut, 11 Point, Legal, Manila, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Legal |
Product Details
| Style | Classification Folders |
| Type | Legal |
| Package Quantity | 50 Pack |
| Description | File Folders |
| Color | Tan |
| Manufacturers Part Number | 19535 |
| Tab Cut | 1/3 Cut |
| Tab Position | Top Tab |
| Brand | Smead |