Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3179815

MPN #: 8031000

Tork® Universal Hand Towel Roll, Notched, 1-Ply, 8"Wx 1000'L, Natural, 1200Sheets/Roll, 6 Rolls

Product Description
Tork® Universal Hand Towel Rolls, Notched, satisfy those seeking to purchase toweling produced with methods less harmful to the environment. These quality roll towels are ideal for a variety of facilities. Controlled roll towels provide added value and benefits, such as controlled usage and cost savings when combined with controlled roll towel dispensers.

Features:
  • Extended length provides higher capacity than standard dispensers.
  • Quality roll towels are ideal for a variety of facilities.
  • Economical alternative to premium controlled towels.
  • Provides added value of waste reduction and cost savings.
  • Convenient Easy Carry Case


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000
Width8 in
Sheet Length10 in
Sheet Width8 in

Product Details

TypeHard Towel Roll
ColorBrown
Style1 Ply
Number of Sheets1200
Size Type1200
MaterialPaper
DescriptionUniversal Hand Towel Roll
Package Quantity6
Manufacturers Part Number8031000
BrandTork