Features:
- High capacity to reduce labor cost and refill frequency
- A versatile solution where both hand and surface wiping is required
Weights & Dimensions
| Length | 590 |
| Width | 7-5/8 in |
| Sheet Length | 2016-11-13 00:00:00 in |
| Sheet Width | 7-5/8 in |
Product Details
| Type | Centerfeed Hand Towel |
| Color | White |
| Style | 2 Ply |
| Number of Sheets | 600 |
| Size Type | 600 |
| Material | Paper |
| Description | Centerfeed Hand Towel |
| Package Quantity | 6 |
| Manufacturers Part Number | 121204 |
| Brand | Tork |