Universal Instant-dry Satin Photo Paper, 7.9 mil, 24" X 100' Roll
Produce attention-grabbing prints and enjoy the versatility and productivity of economical, FSC® certified HP Universal Instant-dry Satin Photo Paper. Compared to the previous version, this paper achieves deeper blacks and more vivid colors, and features an improved satin texture. Instant-dry prints enable worry-free handling - you can laminate right away. Count on durable, long-lasting prints. And enjoy the versatility of great results on both Original HP dye- and pigment-based inks.Universal Instant-dry Satin Photo Paper, 7.9 Mil, 24" X 100' Roll
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 |
| Width | 24 in |
| Paper Weight | 53.3 lbs |
| Paper Thickness | 7.9 mil |
Product Details
| Type | Photo Paper |
| Color | White |
| For Use With | HP Designjet Printers |
| Paper Color Family | White |
| Paper Type | Presentation Paper |
| Description | Universal Instant-Dry Satin Photo Paper |
| Package Quantity | 1 Roll |
| Manufacturers Part Number | HEWQ6579A |
| Brightness | 95 |
| Brand | HP |