Hammermill® Premium Color Copy Cover Paper, Photo White, 18" x 12", 1,000 Sheets/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Premium color copy cover stock combines an extra smooth surface and high brightness to produce exceptional color images, for a vivid first impression. Heavyweight choices that give your work a professional quality. Super bright photo white delivers excellent image contrast and color reproduction. Ultra-smooth finish provides a superior surface for perfect toner blending and brilliant color. Backed by the 99.99% Jam-Free® Guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance. This product was made from wood sourced from a certified managed forest.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 12 in |
| Paper Weight | 80 lbs |
| Paper Size | 18 x 12 |
Product Details
| Type | Multipurpose |
| Color | White |
| Package Unit | Carton |
| For Use With | High-Speed Copiers and Printers, Laser Printers |
| Paper Color Family | Photo White |
| Paper Type | Cover Stock |
| Description | Premium Color Copy Cover Paper |
| Package Quantity | 1,000 Sheets/Carton |
| Manufacturers Part Number | 133200 |
| Brightness | 100 |
| Brand | Hammermill |
Compliance & Certifications
| Certifications | FSC Certified |