Waldmann Lighting VISIANO Universal LED Treatment Light 10-1 P S10, Gooseneck Arm, Clamp
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann D15757100 VISIANO 10-1 LED gooseneck exam light: >93 CRI, 4400K, 7" light field. 280° head rotation offers reliable positioning and handling. With clamp mount.
PRICE
$775.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.1 in |
| Width | 5.1 in |
| Height | 40.2 in |
| Cord Length | 1.8 |
Product Details
| Type | Medical Exam Light |
| Lens | PC & ABS |
| Average Life | 30000 hr |
| Color Temperature | 4400 K |
| Color | Gray/ White |
| CRI | >93 |
| Mounting Location | Clamp |
| Wattage | 13 W |
| Voltage | 100/240 V |
| Material | Metal/ Plastic/ Aluminum |
| Description | Universal LED Treatment Light 10-1 P S10, Gooseneck Arm, Clamp |
| Package Quantity | 1 |
| Manufacturers Part Number | D15757100 |
| Bulb Type | LED |
| Lumens | 50000 LUX |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |