Waldmann HALUX Universal LED Treatment Light N50-1 P SX, Gooseneck, Wall Mount
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann D16043120 Halux N50-1 gooseneck exam light provides 50,000 lux at .5 meter, natural color rendering (CRI >93) plus 4400K clear, crisp light with wall mount.
PRICE
$865.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.5 in |
| Width | 3.5 in |
| Height | 35 in |
| Cord Length | 1.8 |
Product Details
| Type | Medical Exam Light |
| Lens | PC & ABS |
| Average Life | 30000 hr |
| Color Temperature | 4400 K |
| Color | Gray/ White |
| CRI | >93 |
| Mounting Location | Wall |
| Wattage | 13 W |
| Voltage | 100/240 V |
| Material | PC & ABS |
| Description | Halux Universal LED Treatment Light N50-1 P SX, Gooseneck, Wall Mount |
| Package Quantity | 1 |
| Manufacturers Part Number | D16043120 |
| Bulb Type | LED |
| Lumens | 50000 LUX |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |