x

Take 15% off your entire order!

Offer applied at checkout

Universal® Manila File Jackets with Reinforced Tabs, Flat, Legal, 100/Box

Universal® Manila File Jackets with Reinforced Tabs, Flat, Legal, 100/Box

Item #: WBB1194034

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $79.95 ea.
  • Buy 3-5 $76.95 ea.
  • Buy 6+ $73.95 ea.

Quantity

Customers Also Viewed

Universal® Manila File Jackets with Reinforced Tabs, Flat, Legal, 100/Box

Great for taking files out of the office. Full-height side gusset keeps materials from slipping out. Back tab is 1/2" higher than front for indexing. Thumb cut for easy access. Durable Manila construction. File Jackets/ Sleeves/Wallets Type: Jacket; Material(s): 11 Pt. Manila Stock.


This product arrives to most customers in 2-3 business days.

  • COLOR FINISH Manila
  • BRAND Universal
  • DESCRIPTION File Pockets
  • DOCUMENT SIZE Legal
  • MANUFACTURERS PART NUMBER UNV73400
  • PACKAGE QUANTITY 100 Pack
  • STYLE File Pockets
  • TYPE File Folder
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Universal® Manila File Jackets with Reinforced Tabs, 2" Expansion, Legal

Item #: B1194012

Not Yet Rated

Free Shipping

Ships same day.

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal® Manila File Jackets with Reinforced Tabs, Flat, Legal, 100/Box

Universal® Manila File Jackets with Reinforced Tabs, Flat, Legal, 100/Box

Item #: WBB1194034

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant