Universal® Manila Folders, Two Fasteners, 1/3 Tab, Letter, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
Secure important documents with 2" capacity embedded fasteners. Reinforced tabs add extra durability where it's needed most. Scored for 3/4" expansion. 11 pt. Manila. File Folder Type: Top Tab Fastener; Size: Letter; Folder Material: 11 pt. Manila.
PRICE
$9.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 3/4 in |
Product Details
| Style | File Folders w/ Fasteners |
| Type | File Folder |
| Material | Manila |
| Package Quantity | 50 Pack |
| Description | File Folders |
| Color | Tan |
| Manufacturers Part Number | UNV13420 |
| Tab Cut | 1/3 Cut |
| Tab Position | Assorted |
| Brand | Universal |