Formax® Paper & Document Folder, 7700 Sheets/Hour
Write a Review
|
Questions & Answers (0)
Product Description
The Formax® FD 314 Office Desktop Folder is the perfect solution for quick and efficient document folding. Designed for simplicity and reliability, it features push-button controls and pre-marked fold plates for four standard folds – letter, zig-zag, half, and double parallel – while also allowing custom fold adjustments. With a three-tire drop-in feed system, it processes up to 7,700 sheets per hour and accommodates 11" and 14" paper sizes. The 250-sheet hopper ensures continuous operation, while the LCD control panel includes a resettable counter and AutoBatch mode for effortless batch processing. An output conveyor with adjustable stacker wheels keeps folded documents neatly organized. Ideal for churches, schools, and offices, the FD 314 offers professional-quality folding with minimal setup, making document preparation faster and easier than ever.
PRICE
$1,499.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 24 in |
| Height | 17 in |
| Weight | 27 lbs |
| Paper Size | 4 x 5 to 8-1/2 x 14 |
Product Details
| Type | Paper Folding Machines |
| Color | Gray |
| Voltage | 120 V |
| Material | Metal |
| Description | Document Folder |
| Manufacturers Part Number | FD314 |
| Sheet Capacity | 250 Sheets |
| Brand | Formax |
| Speed | 7700 ft/min |
Warranty
| Warranty | 90 |
Compliance & Certifications
| Certifications | CE |