Universal Mounting Bracket for Ideal Warehouse Forklift Spotter™ Pedestrian Warning Spotlight
Write a Review
|
Questions & Answers (0)
Product Description
UNIVERSAL MOUNTING BRACKET FOR
The Forklift Spotter™ by Ideal Warehouse PEDESTRIAN WARNING FORKLIFT SPOTLIGHT
This universal mounting bracket allows for easy mounting of the Ideal Warehouse Forklift Warning Spotlight. 4"W x 3"D x 2"H bracket is constructed of black powder coated Cold Rolled Steel for durabilty. Includes (2) heavy duty nylon ties for quick and secure installation (rated for 250 lb. capacity).
The Forklift Spotter™ by Ideal Warehouse PEDESTRIAN WARNING FORKLIFT SPOTLIGHT
This universal mounting bracket allows for easy mounting of the Ideal Warehouse Forklift Warning Spotlight. 4"W x 3"D x 2"H bracket is constructed of black powder coated Cold Rolled Steel for durabilty. Includes (2) heavy duty nylon ties for quick and secure installation (rated for 250 lb. capacity).
PRICE
$8.40
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 4 in |
| Depth | 3 in |
| Height | 2 in |
| Weight | 1/2 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mounting Kit |
| Mounting Method | Nylon Ties |
| Material | Cold Rolled Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 70-1091-1 |
| Brand | Ideal Warehouse Innovations, Inc. |