Universal One Industrial Scissors, 8" Length, Bent, Black Carbon Coated Blades, Black/Blue
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty carbon coated blades. Adhesive-resistant blades cut through tape, glue and other sticky substances. Superior durability and long-lasting performance. Perfect for cutting cardboard, twine, packaging tape and fabrics. Soft, rubber grip handles. Cut Length: 3 1/2"; Scissor Length: 8"; Tip Type: Pointed.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.39
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Weight | 0.2 |
| Cut Length | 3-1/2 in |
Product Details
| Handle Material | Rubber |
| Color | Black |
| Style | Heavy-Duty Scissor |
| Material | Stainless Steel |
| Handle | Bent |
| Hand | Left or Right |
| Description | Industrial Scissors |
| Package Quantity | 1 |
| Manufacturers Part Number | UNV92022 |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Universal |