Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
OLFA

Model # :WBB1913482

MPN #: 9069

OLFA® LBB-50B 18MM HD UltraSharp Snap-Off Black Blade (50 Pack)

Product Description
OLFA® 9069 18mm UltraSharp Snap-Off Black Blade - Pkg Qty 50

For cutting jobs that require superior sharpness, choose these OLFA® UltraSharp blades. These carbon tool steel blades are double-honed for extreme sharpness. Use these blades for construction materials including drywall, linoleum, carpet, flooring, insulation, and roofing materials.

Features:
  • 8-segment 18mm snap-off blade
  • Fits OLFA® PRO 18mm utility knives
  • Made from high-quality carbon tool steel
  • Ultra-Sharp black blade has a 25% sharper edge for less cutting resistance
  • Exact 59 degree edge angle optimizes cutting power and minimizes blade breakage
  • Package Quantity: 50
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$47.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Width18MM

Product Details

Blade ShapeParallelogram
TypeUtility Knife Blade
MaterialCarbon Steel
Package Quantity50
Blade TypeSnap-Off
Manufacturers Part Number9069
Cutting Edge1
For Use WithGeneral Purpose
Number of Points8
BrandOLFA