Westcott 15179 KleenEarth Recycled Scissors, 8", Black, 2/PK
|
Questions & Answers (0)
Product Description
Feature stainless steel blades. These lightweight scissors are capable of cleanly cutting through a wide range of materials. Made for both right or left hand use. Includes two of ACM-41418 scissors. Cut Length: 3 1/4"; Scissor Length: 8"; Tip Type: Pointed.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$23.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Cut Length | 3-1/4 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Black |
| Style | All Purpose Scissor |
| Material | Stainless Steel |
| Handle | Straight |
| Hand | Left or Right |
| Description | Recycled Scissors, 8" |
| Handle Color Family | Black |
| Tip Type | Pointed |
| Percent Post Consumer Recycled Content | 30 Percent |
| Antimicrobial Handle | No |
| Brand | Westcott |