Universal One Preprinted Plastic-Coated Tab Dividers, 25 Alphabet Tabs, Letter, Buff, 25/Set
Write a Review
|
Questions & Answers (0)
Product Description
Reinforced binding and plastic coated tabs for durability. Preprinted titles save time. Three-hole punched for use in standard ring binders. Tab Style: 25-Tab; Tab Color(s): Clear Buff; Index Divider Size: 11 x 8 1/2.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$2.73
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 25 Tabs/Set |
| Color | Buff |
| Tab Position | Side |
| Style | Preprinted Letters |
| Material | Tab Material(s): Plastic Coated Paper; dex Divider Material(s): Paper |
| Description | Preprinted Plastic-Coated Tab Dividers |
| Package Quantity | 1 Set |
| Manufacturers Part Number | UNV20812*** |
| Tab Color Family | White |
| Brand | Universal |
| Printed Title | Letters - A to Z |