- Universal pillows absorb virtually all liquids
- Large surface area with high capacity and fast-wicking filler
- Contain spills and prevents migration
- Compact design to absorb spills in tight spaces
- Contained absorbent makes cleanup quick and easy
Spilfyter® Universal Pillow, 10"W x 10"L, Gray, 20/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$60.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Width | 10 |
Product Details
| Type | Pillows |
| Package Quantity | 20 |
| Description | Universal Pillows |
| Fluids Absorbed | Universal |
| Color | Gray |
| Manufacturers Part Number | G-61 |
| Container Type | Box |
| Capacity/Absorption Gallons | 10 gal |
| Brand | Spilfyter |