- Blends strength, absorbency and durability
- Part of the Spilfyter® Preferred products program
- 126 interfolded pop out wipers in a dispenser box, 10 dispenser boxes per case
- Tough, clean and dependable alternative to shop rags
- Spunlace construction is solvent resistant and offers excellent wet strength
- Non-linting, cloth-like feel with superior wipe dry properties
Spilfyter® GT Series Universal Pop Up Wipers in Dispenser Box, 9-3/8"W x 16-3/4"L, White, 10/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/4 |
| Width | 9-3/8 |
Product Details
| Type | Rags |
| Material | Spunlace |
| Package Quantity | 10 |
| Description | Universal Pop Up Wipers in Dispenser Box |
| Fluids Absorbed | Universal |
| Color | White |
| Manufacturers Part Number | GT3690W |
| Container Type | Box |
| Brand | Spilfyter |