- These sorbents are virtually lint-free and highly durable for high viscosity or high traffic applications
- Spunbond material is extremely strong and can withstand rigorous abuse from foot traffic
- Won't tear apart when pulled or placed under equipment
- Rolls are perforated horizontally and vertically
Spilfyter® Universal Three-Ply Laminated Roll, Extra Heavy Weight, 30"W x 150'L, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 30 |
| Weight | 25.8 |
| Absorbency Weight | Extra Heavy |
Product Details
| Type | Rolls |
| Color | Gray |
| Capacity/Absorption Gallons | 42 gal |
| Material | Spunbond/Polypropylene |
| Description | Universal Three-Ply Laminated Extra Heavy Roll |
| Fluids Absorbed | Universal |
| Package Quantity | 1 |
| Manufacturers Part Number | DS-97 |
| Container Type | Box |
| Perforated | Yes |
| Brand | Spilfyter |