Global Industrial
Model # :WBB2305915
Global Industrial Universal Roll, Mediumweight, 150'L x 15"W, Gray, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial Universal Roll, Mediumweight, 150'L x 15"W, Grey, 2/Pack
A mediumweight split roll that offers a more economical option to the alternative heavyweight product. Package includes 2-15"x 150' absorbent rolls. The rolls are made from a single layer of meltblown which is sonically bonded together. The sonic bonding points makes the roll less prone to stray fibers becoming detached and also gives a very even structure which contributes to the good absorbency rate. These attributes help make the roll an industry standard construction, as it offers all-round average performance but excellent versatility. *The gray color helps to hide any absorbed liquids. *The roll is made from a single layer of meltblown that is sonically bonded together *Good value and reliable performance* Made from high quality polypropylene *Perforated for efficient use
A mediumweight split roll that offers a more economical option to the alternative heavyweight product. Package includes 2-15"x 150' absorbent rolls. The rolls are made from a single layer of meltblown which is sonically bonded together. The sonic bonding points makes the roll less prone to stray fibers becoming detached and also gives a very even structure which contributes to the good absorbency rate. These attributes help make the roll an industry standard construction, as it offers all-round average performance but excellent versatility. *The gray color helps to hide any absorbed liquids. *The roll is made from a single layer of meltblown that is sonically bonded together *Good value and reliable performance* Made from high quality polypropylene *Perforated for efficient use
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 30 in |
| Height | 30 in |
| Weight | 15.3 lbs |
| Ounces per Yd2 | 7.67 oz |
| Perforations | 7-1/2" Down/ 19" Across |
| Absorbency Weight | Medium |
Product Details
| Type | Rolls |
| Color | Gray |
| Capacity/Absorption Gallons | 41 gal |
| Material | Polypropylene |
| Fluids Absorbed | Universal |
| Package Quantity | 2 |
| Manufacturers Part Number | B2305915 |
| Perforated | Yes |
| Number of Plys | 1 |
| Non Woven Material | Meltblown |
| Brand | Global Industrial |