Features:
- Designed For EMT/Pipe
- Suitable For Use With 12 or 14 Gauge Metal Framing Channel
- Carbon Steel
Weights & Dimensions
| Gauge | 14 ga |
| Size | 1-1/2 in |
Product Details
| Style | Universal |
| Type | Strut Clamp |
| Finish | Electrogalvanized |
| Material | Steel |
| Package Quantity | 50 |
| Description | 1-1/2'' Universal Strut Clamp |
| Manufacturers Part Number | SC150U |
| Brand | L.H.Dottie |