Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148785

MPN #: OSS100

L.H.Dottie® Universal Offset Strut Strap, Carbon Steel, 1", 50 Pack

Product Description
Offset Strut Straps are used to fasten Rigid, IMC, and EMT conduit that is installed in strut systems. They are manufactured at an offset angle allowing contractors to easily install or uninstall. Due to their captive thread design, no nut is required for proper installation.

Features:
  • No Nuts or Washers Required
  • Bevelled Sides and Center Increase Rigidity
  • Carbon Steel


PRICE
$92.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 in

Product Details

StyleUniversal
TypeOffset Strut Strap
FinishGalvanized
MaterialSteel
Package Quantity50
Description1'' Universal Offset Strut Strap
Manufacturers Part NumberOSS100
BrandL.H.Dottie