Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB2352241

MPN #: UT8784-4

Universal Tool 4" Dia. Angle Grinder, 3/8" Air Inlet, 12000 RPM, 2.4 HP

Product Description
  • 2.4 HP governed motor for stall-free operation
  • Alloy steel spiral gears with heavy duty bearings for added reliability
  • "Rapid-adjust" guard allows rotational adjustment without tools
  • Rotational rear-exhaust deflector reduces noise output and allows operator to adjust flow direction
  • Compact design - reduced weight
  • Spindle lock for rapid wheel change can be moved to right or left side of body
  • Vibration damped side handle included
  • Insulated composite handle over-mold increases operator comfort


PRICE
$975.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Weight3 1/2 lbs

Product Details

RPM12000 rpm
Horsepower2.4 HP
ColorBlack and Red
Air Inlet Thread Size (NPT)3/8" in
Max PSI90 psi
StyleRight Angle
Made in the USANo
MaterialInsulated Composite over cast handle
Spindle5/8" - 11
DescriptionAngle Grinder
Package Quantity1
Manufacturers Part NumberUT8784-4
Average CFM10 CFM
Free Speed12000 rpm
ExhaustRear
BrandUniversal Tool

Warranty

Warranty1 yr