- 1.0 HP motor for added stall resistance
- Heavy duty alloy steel spiral gears
- Insulated composite grip reduces weight and operator fatigue
- Single piece motor-angle head housing adds durability
- Safety lock-off throttle
- Patented adjustable 260° rotational guard
Universal Tool Heavy Duty Extended Angle Grinder, 1/4" Air Inlet, 12000 RPM, 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$555.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Spindle Size | 3/8"-24 |
| Hose Size Inside Diameter | 3/8" |
| Max Wheel Diameter | 4" Type 1 |
Product Details
| RPM | 12000 rpm |
| Horsepower | 1 HP |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Grinders |
| Pressure | 90 psi-6.2 bar psi |
| Description | Heavy Duty Extended Angle Grinder |
| Manufacturers Part Number | UT8749-1 |
| Guard Type | Type 1 |
| Exhaust | Rear |
| Brand | Universal Tool |