Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3227821

MPN #: 6151957221

Chicago Pneumatic 5" Air Angle Grinder, 1/4" Air Inlet, 12000 RPM

Product Description
Designed for general maintenance applications, this angle grinder series offers efficiency with its power of 0.8 HP (600W) and high durability with its helical bevel gear design & aluminum alloy housing. The range consist of 7 models: 2x 4 Inch wheel (3/8 Inch- 24 spindle thread), 2x 4.5 Inch wheel (3/8 Inch- 24 & 5/8 Inch- 11 spindle thread) and 3x 5 Inch wheel (M14 & 3/8 Inch- 24 & 5/8 Inch- 11 spindle thread).

Features:
  • Keyless adjustable protective guard for better security
  • Ergonomic side handle


PRICE
$325.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/16
Weight5 lbs
Max Wheel Diameter5

Product Details

RPM12000 rpm
CFM27 CFM
Horsepower0.8 HP
ColorRed/Black
Tool TypeAngle Grinder
Pressure90 psi
Max PSI90 psi
MaterialAluminum
DescriptionAir Angle Grinder
Package Quantity1
Manufacturers Part Number6151957221
Free Speed12000 rpm
ExhaustRear
BrandChicago Pneumatic

Warranty

Warranty1 yr