Universal Two-Pocket Portfolio, Embossed Leather Grain Paper, Dark Blue, 25/Box
Write a Review
|
Questions & Answers (0)
Product Description
Texture adds a nice touch to an economical portfolio. Die-cuts on left pocket keep business card in view for follow-up. For 11 x 8 1/2 sheets. Front Cover Color(s): Dark Blue; Back Cover Color(s): Dark Blue; Sheet Size: 11 x 8 1/2.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Size | 8-1/2 x 11 |
Product Details
| Business Card Holder | Yes |
| Type | Pocket Portfolios |
| Front Color Family | Blue |
| Package Quantity | 25/Pack |
| Description | Two-Pocket Portfolio |
| Color | Blue |
| Manufacturers Part Number | UNV56638*** |
| Number of Pockets | 2 |
| Cover Material | Paper Stock |
| Back Cover Color Family | Blue |
| Brand | Universal |