Favored by law firms, these pockets hold standard top tab folders without bulging thanks to strong gussets fully lined and reinforced with tear resistant material. Organize depositions, discovery and correspondence for a single client or subject matter in one pocket, or use extra wide pockets for transferring desk drawer folders to central shelf file archives. Gusset colors distinguish files by case or subject matter.
Smead® 3-1/2" Accordion Expansion File Pockets, Straight Tab, Letter, Blue, 10/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 3-1/2 in |
Product Details
| Style | Expandable File Folders |
| Type | File Folder |
| Package Quantity | 10 Pack |
| Description | End Tab File Folders |
| Color | Blue |
| Manufacturers Part Number | 73679 |
| Tab Cut | Straight Cut |
| Tab Position | Straight Tab |
| Brand | Smead |