Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122785

MPN #: 3453

Dynarex Unna Boot Bandages, 3"W x 10 yards, 12 Pcs

Product Description
Dynarex Unna Boot Bandages are made with a unique knit construction contain a soothing zinc oxide paste formula, which is ideal for treatment of venous stasis leg ulcers, thrombophlebitis, lymphatic edema, sprains, strains and dislocations.

Features:
  • For treatment of venous stasis leg ulcers, thrombophlebitis, lymphatic edema, sprains, strains, and dislocations
  • Soothing zinc oxide paste formula
  • Plain or with calamine
  • Enhances patient comfort
  • Individually foil-wrapped bandages
  • Unique knit construction allows for more uniform distribution of paste
  • Finished edges; will not fray into wound site
  • Rolled on inner core for easier application


PRICE
$67.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length360 in
Width3 in
Size3" x 10 yards

Product Details

TypeUnna Boot Bandage
Storage Temperature RangeMax 80F & Min. 59F
MaterialZinc Oxide
SterileNo
Package Quantity12
ColorWhite
BrandDynarex