Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




U-Design Configurable Ladders

Model # :WBB616639

MPN #: UCU500830246

Tri-Arc Unsupported 8 Step Cantilever Ladder with 30" Long Platform, Perforated

Product Description
U-Design 8 step Unsupported Cantilever ladder with 30" of cantilever platform length with perforated tread. The cantilevered platform is counterweighted allowing the cantilever platform to extend into the work area with no obstructions on the bottom of the ladder. The ladder is designed with a comfortable 50 degree stairway incline with 24" wide perforated steps. The ladder can be configured as a Supported Cantilever ladder by removing the counterweight and adding the 20" U-Design Extension Bottom Kit. Powder coated yellow finish.

Note: For orders shipping to California/Cal-OSHA compliant version please call and order part number B2281936.

PRICE
$4,449.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length99 in
Width30 in
Height122 in
Weight Capacity300 lbs
Weight542 lbs
Height to Top Step/Platform80 in
Top Step Depth30 in
Step Width24 in
Platform Height6' 8" ft
Handrail Height42 in

Product Details

Assembly RequiredYes
Lock TypeLocking Casters
TypeUnsupported Cantilever Ladder
Number of Steps8
ColorYellow
Step TypePerforated
MaterialSteel
Manufacturers Part NumberUCU500830246
BrandU-Design Configurable Ladders

Compliance & Certifications

CertificationsANSI & OSHA