Tri-Arc Unsupported 5 Step Cantilever Ladder with 40" Long Platform, Grip Strut
Write a Review
|
Questions & Answers (0)
Product Description
U-Design 5 step Unsupported Cantilever ladder with 40" of cantilever platform length with grip strut tread. The cantilevered platform is counterweighted allowing the cantilever platform to extend into the work area with no obstructions on the bottom of the ladder. The ladder is designed with a comfortable 50 degree stairway incline with 24" wide grip strut steps. The ladder can be configured as a Supported Cantilever ladder by removing the counterweight and adding the 20" U-Design Extension Bottom Kit. Powder coated yellow finish.
PRICE
$5,299.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 30 in |
| Height | 92 in |
| Weight Capacity | 300 lbs |
| Weight | 840 lbs |
| Height to Top Step/Platform | 50 in |
| Top Step Depth | 40 in |
| Step Width | 24 in |
| Platform Height | 4' 2" ft |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Locking Casters |
| Type | Unsupported Cantilever Ladder |
| Number of Steps | 5 |
| Color | Yellow |
| Step Type | Grip Strut |
| Material | Steel |
| Manufacturers Part Number | UCU500540242 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |