Avery® Untabbed Double Pocket Divider, 9-1/4"W x 11-1/8"H, Buff, 5/PK
|
Questions & Answers (0)
Product Description
Avery Untabbed Double Pocket Divider, 9-1/4"W x 11-1/8"H, Buff, 5/PK
Double pocket dividers store letter-size and smaller documents without punching or folding them. Three-hole punched to fit any standard three-ring binder. Each divider features two durable pockets, one on each side. The simple tab-less design keeps papers sorted without the distraction of multiple tabs.
Double pocket dividers store letter-size and smaller documents without punching or folding them. Three-hole punched to fit any standard three-ring binder. Each divider features two durable pockets, one on each side. The simple tab-less design keeps papers sorted without the distraction of multiple tabs.
PRICE
$4.78
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Height | 11-1/8 in |
| Thickness/Grade | Standard |
Product Details
| Type | Accessory |
| Punched/Unpunched | Unpunched |
| Material | Recycled Paper |
| Package Quantity | 5/PK |
| Description | Untabbed Double Pocket Divider |
| Color | Brown |
| Manufacturers Part Number | 3075 |
| Accessory Type | Binder Pocket |
| Brand | Avery |