Avery® Durable Binder with Slant Rings, Vinyl, 11 x 8 1/2, 2", Red
|
Questions & Answers (0)
Product Description
Durable construction is ideal for frequent reference. Wider front and back binder panels fully cover standard dividers and sheet protectors. Organize and secure paper with two interior pockets. Slant rings have a higher page capacity compared to same size round rings. Pages lie flat with back mounted rings. Black vinyl on inside front and back covers (except red). Exposed rivets on back.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$16.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 2" |
| Binder Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Binder |
| Binder Material | Vinyl |
| Binder Ring | Slant Ring |
| Binder Style | Non-View Binders |
| Package Quantity | 1 |
| Description | Durable Binder with Slant Rings |
| Color | Red |
| Manufacturers Part Number | 27203 |
| Sheet Capacity | 500 |
| Brand | Avery |